Shop All Lab Dishes
Dynalon
LABORATORY TRAY 8X16X12 HDPE
Mfr # 108874-7
Zoro # G4649057
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Length 12 in
- Width 16 in
- Height 8 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 108874-7
- Zoro # G4649057
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 in |
Width | 16 in |
Height | 8 in |
Overall Width | 16 in |
Overall Height | 8 in |
Overall Length | 12 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 8 in, Shape Rectangular, Overall Width 16 in, Overall Length 12 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- ZORO SELECT Round Bottle, 1/2 gal., HDPE (HR64N-38)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- LAB SAFETY SUPPLY Petri Dish, 90x15mm, Polystyrene, PK500 (49X568)
- Dynalon Labware