Shop All Lab Dishes
Dynalon
LABORATORY TRAY 6X24X18 HDPE
Mfr # 108874-6
Zoro # G7331387
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 18 in
- Width 24 in
- Height 6 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 108874-6
- Zoro # G7331387
- UPC # 094706704942
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 18 in |
Width | 24 in |
Height | 6 in |
Overall Width | 24 in |
Overall Length | 18 in |
Overall Height | 6 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 6 in, Shape Rectangular, Overall Width 24 in, Overall Length 18 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- CHEMGLASS Syringe, 10mL, PK100 (CG-3081-03)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- Dynalon Labware