Shop All Lab Dishes
Dynalon
LABORATORY TRAY 6X20X20 POLYPROPYLENE
Mfr # 107344
Zoro # G4673042
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 20 in
- Width 20 in
- Height 6 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 107344
- Zoro # G4673042
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 20 in |
Width | 20 in |
Height | 6 in |
Overall Length | 20 in |
Overall Height | 6 in |
Overall Width | 20 in |
Details
Item | Tray |
Material | polypropylene |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polypropylene, Overall Height 6 in, Shape Rectangular, Overall Width 20 in, Overall Length 20 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- VESTIL Aluminum Metal Bottle, 4 oz (BTL-MA-4)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- UNITED SCIENTIFIC Crucibles, Porous Bottom, Porcelain, PK 8 (JCP25012)
- Dynalon Labware