Shop All Lab Dishes
Dynalon
LABORATORY TRAY 6X18X18 HDPE
Mfr # 108874-5
Zoro # G4683454
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 18 in
- Width 18 in
- Height 6 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 108874-5
- Zoro # G4683454
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 18 in |
Width | 18 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 6 in, Shape Rectangular, Overall Width 18 in, Overall Length 18 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- DYNALON Dispensing Bottle, 175mL, PK12 (605085-06)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- CONTROL CO Type K, Beaded Probe (4028)
- Dynalon Labware