Shop All Lab Dishes
Dynalon
LABORATORY TRAY 4X22X18 HDPE
Mfr # 109924
Zoro # G4671152
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 18 in
- Width 22 in
- Height 4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109924
- Zoro # G4671152
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 18 in |
Width | 22 in |
Height | 4 in |
Overall Length | 18 in |
Overall Width | 22 in |
Overall Height | 4 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material HDPE, Overall Height 4 in, Shape Rectangular, Overall Width 22 in, Overall Length 18 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Large-Digit Radio Atomic Clock (08683-05)
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNABRADE HOSE ADAPTER STATIC (DB95894)
- Dynalon Labware