Shop All Lab Dishes
Dynalon
LABORATORY TRAY 4X20X16 HDPE
Mfr # 109914
Zoro # G4678204
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 16 in
- Width 20 in
- Height 4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 109914
- Zoro # G4678204
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 16 in |
Width | 20 in |
Height | 4 in |
Overall Height | 4 in |
Overall Width | 20 in |
Overall Length | 16 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material HDPE, Overall Height 4 in, Shape Rectangular, Overall Width 20 in, Overall Length 16 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- LAB SAFETY SUPPLY Dropper Bottle, 125 mL, 4 oz., PK12 (6FAR6)
- INSTA-TEST Test Strip, Iron, Copper, PK25 (2994)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- LABEXACT SterilePetriDishw/CellulosePad55mm, PK100 (12K974)
- Dynalon Labware