Shop All Lab Dishes
Dynalon
LABORATORY TRAY 4X18X18 POLYPROPYLENE
Mfr # 107324
Zoro # G4701557
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 18 in
- Width 18 in
- Height 4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 107324
- Zoro # G4701557
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 18 in |
Width | 18 in |
Height | 4 in |
Overall Width | 18 in |
Overall Height | 4 in |
Overall Length | 18 in |
Details
Item | Tray |
Material | polypropylene |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material Polypropylene, Overall Height 4 in, Shape Rectangular, Overall Width 18 in, Overall Length 18 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- HOUDINI Blue Silicone Ice Tray (H9-15759T)
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- Dynalon Labware