Shop All Lab Dishes
Dynalon
LABORATORY TRAY 4X17.5X15.5 HDPE
Mfr # 109884
Zoro # G4703036
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 15 1/2 in
- Width 17 1/2 in
- Height 4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109884
- Zoro # G4703036
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 15 1/2 in |
Width | 17 1/2 in |
Height | 4 in |
Overall Length | 15 1/2 in |
Overall Height | 4 in |
Overall Width | 17 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 4 in, Shape Rectangular, Overall Width 17 in, Overall Length 15 1/2 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- Dynalon Lab Dishes