Shop All Lab Dishes
Dynalon
LABORATORY TRAY 3X17.5X15.5 HDPE
Mfr # 109874
Zoro # G4670075
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 15 1/2 in
- Width 17 1/2 in
- Height 3 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109874
- Zoro # G4670075
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 15 1/2 in |
Width | 17 1/2 in |
Height | 3 in |
Overall Length | 15 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 3 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Rectangular |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 3 in, Shape Rectangular, Overall Width 17 1/2 in, Overall Length 15 1/2 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- FLUKE Fluke TP220 Suregrip+ Test Probes, CAT IV 600 V; CAT III 1000 V, 10 A Rating, UL Listed (TP220)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- Dynalon Labware