Shop All Lab Dishes
Dynalon
LABORATORY TRAY 3X16X12 HDPE
Mfr # 109894
Zoro # G4700936
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 12 in
- Width 16 in
- Height 3 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109894
- Zoro # G4700936
- UPC # 094706703136
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 12 in |
Width | 16 in |
Height | 3 in |
Overall Length | 12 in |
Overall Height | 3 in |
Overall Width | 16 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material HDPE, Overall Height 3 in, Shape Rectangular, Overall Width 16 in, Overall Length 12 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 1000mL, PK6 (5YHA8)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 90mL, PK50 (D590)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- UNITED SCIENTIFIC Crucibles, Nickel, With Lid, 25Ml (NCR025)
- Dynalon Labware