Shop All Lab Dishes
Dynalon
LABORATORY TRAY 3X15X10 POLYPROPYLENE
Mfr # 107304
Zoro # G4670224
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Length 10 in
- Width 15 in
- Height 3 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 107304
- Zoro # G4670224
- UPC # 094706702474
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 10 in |
Width | 15 in |
Height | 3 in |
Overall Length | 10 in |
Overall Width | 15 in |
Overall Height | 3 in |
Details
Item | Tray |
Material | polypropylene |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material Polypropylene, Overall Height 3 in, Shape Rectangular, Overall Width 15 in, Overall Length 10 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- HUMBOLDT Sodium Hydroxide (5ZPY0)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- CELLTREAT Storage Plate, PP, V-Bottom, Non-sterile, 2.0mL, 96-Deep Square Well (229574)
- Dynalon Lab Dishes