Shop All Lab Dishes
Dynalon
LABORATORY TRAY 3.75X29.25X23.25 HDPE
Mfr # 109934
Zoro # G4697314
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 23 1/4 in
- Width 29 1/4 in
- Height 3 3/4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109934
- Zoro # G4697314
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 23 1/4 in |
Width | 29 1/4 in |
Height | 3 3/4 in |
Overall Width | 29 1/4 in |
Overall Length | 23 1/2 in |
Overall Height | 3 3/4 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Shape | Rectangular |
Description
Tray, Material HDPE, Overall Height 3 3/4 in, Shape Rectangular, Overall Width 29 1/4 in, Overall Length 23 1/2 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 06588012 Dish Pan, 18 qt Volume, 1712 in L, 1414 in W, 7 in H, Plastic, White (6488006)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5413289V-21)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON LABORATORY TRAY 4X20X16 HDPE (109914)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON Sterile Petri Dish, Polystyrene, PK500 (402024-0004)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 20mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-20)
- Dynalon Labware