Shop All Bench Protectors & Liners
Dynalon
LABORATORY LINER BENCHGUARD
Mfr # 504314-0001
Zoro # G4773002
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 m
- Width 49 cm
- Material Polyethylene
- Absorbs 400 mL
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 504314-0001
- Zoro # G4773002
- UPC # 094706711469
- Country of Origin United Kingdom
- Category Bench Protectors & Liners
Dimensions
Length | 50 m |
Width | 49 cm |
Overall Length | 54 5/8 yd |
Overall Width | 19 1/4 in |
Details
Item | Bench Liner |
Material | Polyethylene |
Absorbs | 400 mL |
Color | White |
Features | Tear Resistant |
Product Type | Bench Liner |
Thickness | 1/100 in |
Absorption | 440 mL |
Description
Bench Liner, Polyethylene, White, Width 49 cm, Length 50 m, Thickness 1/100 in, Absorbs 400 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- Dynalon Laboratory Hoods & Enclosures