Shop All Lab Dishes
Dynalon
LAB TRAY RND 6X24 DIA HDPE
Mfr # 109834
Zoro # G4649032
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 24 2/5 in
- Diameter 24 in
- Height 6 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109834
- Zoro # G4649032
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 24 2/5 in |
Diameter | 24 in |
Height | 6 in |
Overall Height | 6 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Shape | Round |
Features | Corrosion Resistant |
Description
Tray, Material HDPE, Overall Height 6 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 24 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- DYNALON Sterile Petri Dish, Polystyrene, PK480 (402024-0000)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- DYNALON Tray, HIPS, 3-1/5x10x13-9/10 In. (209295-0004)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- Dynalon Lab Dishes