Shop All Lab Dishes
Dynalon
LAB TRAY RND 4X18 DIA HDPE
Mfr # 109824
Zoro # G4655655
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 18 2/5 in
- Diameter 18 in
- Height 4 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109824
- Zoro # G4655655
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 18 2/5 in |
Diameter | 18 in |
Height | 4 in |
Overall Height | 4 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Autoclavable | Yes |
Shape | Round |
Features | Corrosion Resistant |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 4 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 18 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Copper, 0-2ppm (480042)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON Tray, HIPS, 1-1/5x3-9/10x5-9/10 In. (209295-0002)
- DYNALON LABORATORY TRAY 6X24X18 HDPE (108874-6)
- DYNALON LABORATORY TRAY ROUND 3X15 DIAMETER Poly (109854)
- DYNALON LABORATORY TRAY 3X17.5X15.5 HDPE (109874)
- DYNALON LABORATORY TRAY 3X15X10 POLYPROPYLENE (107304)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 60mmx15mm (229661)
- Dynalon Labware