Shop All Lab Dishes
Dynalon
LAB TRAY RND 3X12 DIA HDPE
Mfr # 109804
Zoro # G4661763
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 12 2/5 in
- Diameter 12 in
- Height 3 in
- Product Type Laboratory Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 109804
- Zoro # G4661763
- UPC # 094706703211
- Country of Origin United States
- Category Lab Dishes
Dimensions
Width | 12 2/5 in |
Diameter | 12 in |
Height | 3 in |
Overall Height | 3 in |
Details
Item | Tray |
Material | HDPE |
Product Type | Laboratory Tray |
Shape | Round |
Autoclavable | Yes |
Features | Corrosion Resistant |
Sterile/Non-Sterile | Non-Sterile |
Description
Tray, Material HDPE, Overall Height 3 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 12 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 200ul (LIL-200)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, P/t 10 Or 50 ppm/25 mL (TK1023-Z)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- DYNALON LABORATORY TRAY 4X18X18 POLYPROPYLENE (107324)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- DYNALON LABORATORY TRAY 3X20X15 POLYPROPYLENE (107314)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- ZORO SELECT Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS (30342)
- Dynalon Lab Dishes