Shop All Test Tube Racks & Holders
Dynalon
Lab Rack Test Tube, Peg 4 In, Nylon, PK11
Mfr # 259194
Zoro # G4665035
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 14 11/16 mm
- For Use With 259184
- Color White
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 259194
- Zoro # G4665035
- Country of Origin Italy
- Category Test Tube Racks & Holders
Dimensions
Height | 1 in |
Width | 14 11/16 mm |
Length | 4 in |
Details
Item | Bag of 11 Pegs for Drying Rack |
For Use With | 259184 |
Color | White |
Material | polystyrene |
Description
Item Bag of 11 Pegs for Drying Rack, Material Polystyrene, White, Height 1 In., Length 4 In., Width 3 In., For Use With 259184, Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- SEM PAINTS Vinyl Prep (38343)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- DYNALON Test Tube Rack, 6x12 Format, Blue, 2-5/8"H (225655-0002)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- DYNALON Test Tube Rack, 6x15 Format, Blue, 2-7/16"H (225645-0002)
- DYNALON Test Tube Rack, 6x15 Format, 2-7/16"H (225645-0000)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- Dynalon Test Tube Racks & Holders