Shop All Bottles & Jars
Dynalon
LAB RACK DRY 24X17 PS/16MM TUBES
Mfr # 259184
Zoro # G3980444
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Material polystyrene
- Width 17 in
- Color White
- Includes 72 large pegs, and expansion hanging hooks, draining tubes, fastening stoppers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 259184
- Zoro # G3980444
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 24 in |
Width | 17 in |
Details
Item | Drying Rack |
Material | polystyrene |
Color | White |
Includes | 72 large pegs, and expansion hanging hooks, draining tubes, fastening stoppers |
Format | 12x6 |
Description
Laboratory Rack Drying 24 in 17 in Polystyrene, For Use With 16mm Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Scooping Jug, Blue, 2L (535-S018-T101-P01)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON Replacement Cap, PK12 (509-0028)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- Dynalon Labware