Shop All Bench Protectors & Liners
Dynalon
LAB MAT RIBBED PE 50 FT
Mfr # 404225-0001
Zoro # G4773063
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Width 30 in
- Material Polyethylene
- Color clear
- Features Ribs Hold Dirt and Spills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 404225-0001
- Zoro # G4773063
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 600 in |
Width | 30 in |
Overall Length | 16 5/8 yd |
Overall Width | 30 in |
Details
Item | Bench Liner |
Material | Polyethylene |
Color | clear |
Features | Ribs Hold Dirt and Spills |
Product Type | Bench Liner |
Description
Bench Liner, Polyethylene, Clear, Width 30 in, Length 600 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Round bottle 32oz, 28/400thread, PK84 (120125)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- LABCONCO Zero Pressure Weathercap 12" dia. (5622100)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- DYNALON LAB MAT RIBBED PE 100 FT (404225-0004)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- DYNALON Benchguard Wallet, 25 In L, PK50 (504314-0003)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- CYTIVA WHATMAN Benchkote Absorbent, White, Polyethylene (2300-731)
- LABEXACT Laboratory Bench Pad, 4-11/16 in. L, PK100 (45FG83)
- Dynalon Bench Protectors & Liners