Shop All Bottles & Jars
Dynalon
Jar Wide Mouth 250 Ml Pp, Pk10
Mfr # 421145
Zoro # G3949854
original price:
$37.32
39% off
new price: $22.69
/pk 10, $2.27/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 66mm
- Autoclavable Yes
- Standards FDA, RoHS
- Bottle/Jar Shape Straight Side Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 421145
- Zoro # G3949854
- UPC # 190735563441
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 66mm |
Labware Height - English | 2.6 in |
Labware Height - Metric | 66 mm |
Diameter | 89 mm |
Mouth Size | Wide |
Overall Height - Metric | 66 mm |
Body Diameter - Metric | 89 mm |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 66 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Translucent, Basic Material Plastic, Shape Straight Side Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- Dynalon Bottles & Jars