Shop All Microbiology Media
Dynalon
INCLTNG LOOP NEES STR 10UL B, PK1000
Mfr # 226505
Zoro # G4665096
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Height 7 5/8 in
- Size 1/4 in L x 1/10 in W x 7-5/8 in H in
- Color Blue
- Application Inoculation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 226505
- Zoro # G4665096
- UPC # 094706716389
- Country of Origin Italy
- Category Microbiology Media
Dimensions
Height | 7 5/8 in |
Size | 1/4 in L x 1/10 in W x 7-5/8 in H in |
Details
Material | Polystyrene |
Item | Inoculating Loop |
Color | Blue |
Application | Inoculation |
Product Type | Inoculating Loop |
Description
Inoculating Loop, Product Type Inoculating Loop, Material Polystyrene, Application Inoculation, Color Blue, Height 7 5/8 in, Standards Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH Test Kit, Octa Slide, 3-10.5 pH (TK9905-Z)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844110)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- TLJ-PT TLJ-PT R0512300 TS Control PCB Assembly (R0512300)
- GLOBE SCIENTIFIC Tissue Cassette, 30 deg., White, PK1000 (1090W)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- Dynalon Microbiology Media