Shop All Miscellaneous Lab Racks & Accessories
Dynalon
Hydrometer Rack, 6x3 Format, White, 10"H
Mfr # 103215-0000
Zoro # G0226243
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 18 Test Tubes
- Temp. Range Up to 250 Degrees F
- Mounting Type Benchtop
- Autoclavable Yes
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 103215-0000
- Zoro # G0226243
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 10 in |
Width | 8 1/2 in |
Length | 7 13/16 in |
Overall Width | 8 1/2 in |
Overall Height | 10 in |
Overall Length | 7 7/8 in |
Tube Size | 1 in, 1 to 3/8 in |
Compartment Length | 1 in |
Compartment Width | 1 in |
Description
Item Tube Rack, Mounting Type Benchtop, Number of Compartments 18, Autoclavable Yes, Material Polypropylene, Finish Unfinished, White, Height 10 in, Length 7 13/16 in, Width 8 1/2 in, Format 6x3, For Use With Hydrometers, Temp. Range Up to 250 Degrees F, Includes Hand Grips, Lab Rack Capacity Holds 18 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- BEL-ART Bel-Art F18819-0013 Lab-Aire II Single-Sided Electric Benchtop Dryer, 3-Tier, 120V (F18819-0013)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC PPTT MAG RACK B 16X11.5X3.5 (HS20612M)
- ZORO SELECT PIPETTE STAND (3KVT7)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- HEATHROW SCIENTIFIC Wire Drying Rack (212622)
- Dynalon Miscellaneous Lab Racks & Accessories