Shop All Bottles & Jars
Dynalon
HDPE CYLNDRCL JAR W/CAP 70ML, PK10
Mfr # 226415-0070
Zoro # G4651814
original price:
$33.00
11% off
new price: $29.15
/pk 10, $2.92/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 2-2/5"
- Autoclavable No
- Standards FDA, REACH, RoHS
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 226415-0070
- Zoro # G4651814
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 2-2/5" |
Screw Closure Size | 36mm |
Labware Height - Metric | 60 mm |
Labware Height - English | 2.4 in |
Diameter | 1.9 in |
Mouth Size | Wide |
Overall Height - Metric | 60 mm |
Body Diameter - Metric | 50 mm |
Description
Jar, Capacity - Metric 70 mL, Capacity - English 2.4 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 50 mm, Body Material HDPE, Overall Height - Metric 60 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON Dispensing Bottle, 120mL, PK12 (605085-04)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- DYNALON Replacement Cap, PK12 (509-0018)
- Dynalon Labware