Shop All Bottles & Jars
Dynalon
HDPE CYLNDRCL JAR W/CAP 1500ML, PK10
Mfr # 226415-1500
Zoro # G4676411
product price: $57.85
/pk 10, $5.79/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,500mL/51 oz.
- Height 7-1/8"
- Autoclavable No
- Standards FDA, REACH, RoHS
- Labware Height - English 7.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 226415-1500
- Zoro # G4676411
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 7-1/8" |
Labware Height - English | 7.12 in |
Labware Height - Metric | 182 mm |
Screw Closure Size | 87mm |
Diameter | 4.3 in |
Overall Height - Metric | 182 mm |
Body Diameter - Metric | 111 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 1.5 L, Capacity - English 50.7 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 111 mm, Body Material HDPE, Overall Height - Metric 182 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Translucent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette, Rubber, Black (HS20632A)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 32 oz., PK100 (02733)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- DYNALON HDPE CYLNDRCL JAR W/CAP 120ML, PK10 (226415-0120)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- COLE PARMER M-Vac Jr Vacuum Bottle, 2 L (248981)
- Dynalon Labware