Shop All Bottles & Jars
Dynalon
HDPE CYLNDRCL JAR W/CAP 120ML, PK10
Mfr # 226415-0120
Zoro # G4686595
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 2-7/8"
- Autoclavable No
- Standards FDA, REACH, RoHS
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 226415-0120
- Zoro # G4686595
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 2-7/8" |
Labware Height - Metric | 71 mm |
Diameter | 2.2 in |
Labware Height - English | 2.88 in |
Screw Closure Size | 36mm |
Mouth Size | Wide |
Body Diameter - Metric | 56 mm |
Overall Height - Metric | 71 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 56 mm, Body Material HDPE, Overall Height - Metric 71 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- DYNALON Translucent, Wash Bottle, 5 Pack (506915-0002)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- Dynalon Bottles & Jars