Shop All Bottles & Jars
Dynalon
HDPE CYLNDRCL JAR W/CAP 1000ML, PK10
Mfr # 226415-1000
Zoro # G8542861
product price: $49.15
/pk 10, $4.92/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL/32 oz.
- Height 5-1/8"
- Autoclavable No
- Standards FDA, REACH, RoHS
- Screw Closure Size 24-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 226415-1000
- Zoro # G8542861
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 5-1/8" |
Screw Closure Size | 24-410 |
Labware Height - English | 5.13 in |
Labware Height - Metric | 128 mm |
Diameter | 4.4 in |
Overall Height - Metric | 128 mm |
Body Diameter - Metric | 111 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 111 mm, Body Material HDPE, Overall Height - Metric 128 mm, Pre-Cleaned None, Autoclavable No, Closure Type Screw On, Closure Material Polyethylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Not Applicable, Basic Material Plastic, Shape Cylindrical, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- Dynalon Bottles & Jars