Shop All Bottles & Jars
Dynalon
Green, Wash Bottle Closure
Mfr # WGZ233W
Zoro # G4774594
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Labware Capacity - English 16 oz
- Labware Capacity - Metric 500 mL
- Autoclavable No
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # WGZ233W
- Zoro # G4774594
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Diameter | 48.26 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Description
Closure, Diameter 48.26 mm, Screw Closure Size 48-400 mm, Closure Material Polypropylene, Product Type Wash Bottle Closure, Closure Color Green, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented Yes, Mouth Size Wide, Standards Not Applicable, Special Features Imprinted Bottles Clearly Identify Contents, Helping to Eliminate Cross-Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Replacement Bristle Strips (52282A4)
- BEVCO Poly Cleanroom Chair, Non-tilt, ISO 4, 19-27" St Ht. (7300C1-BLK)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- Dynalon Labware