Shop All Graduated Cylinders
Dynalon
Graduated Cylinder, 500mL, Polypropylene
Mfr # 537835-0500
Zoro # G3993482
original price:
$32.48
15% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 10 mL
- Graduation Range 30 to 500mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 537835-0500
- Zoro # G3993482
- Country of Origin United Kingdom
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 215 mm |
Height | 215mm |
Diameter | 68 mm |
Labware Height - English | 8.5 in |
Body Diameter - Metric | 68 mm |
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric 68 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- WHIRL-PAK Sampling Bag, Write-On, 4 oz., PK500 (B01062)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- Dynalon Graduated Cylinders