Shop All Graduated Cylinders
Dynalon
Graduated Cylinder, 250mL, Polypropylene
Mfr # 537835-0250
Zoro # G4014464
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 250 mL
- Graduation Subdivisions 5 mL
- Graduation Range 15 to 250mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 537835-0250
- Zoro # G4014464
- Country of Origin United Kingdom
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 190 mm |
Height | 190mm |
Diameter | 54 mm |
Labware Height - English | 7.5 in |
Body Diameter - Metric | 54 mm |
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 15 mL, Body Diameter - Metric 54 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2576)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- NICHIRYO STRL PPTT TIP UNVRSL 1000-1000, PK200 (BMT-Z)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- Dynalon Labware