Shop All Graduated Cylinders
Dynalon
Graduated Cylinder, 100mL, PP, Natural, PK5
Mfr # 537835-0100
Zoro # G3909981
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 100 mL
- Graduation Subdivisions 2 mL
- Graduation Range 10 to 100mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 537835-0100
- Zoro # G3909981
- Country of Origin United Kingdom
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 160 mm |
Height | 160mm |
Diameter | 39 mm |
Labware Height - English | 6.3 in |
Body Diameter - Metric | 39 mm |
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 39 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Erlenmeyer Flask, Wide Mouth, Boros, PK 6 (FG5100-500)
- AMSCOPE 64-LED Microscope LED Ring Light with Adapter (LED-64-ZK)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- EXTECH Conductivity Meter, 9V Battery (EC210)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- Dynalon Labware