Shop All Graduated Cylinders
Dynalon
Graduated Cylinder, 1000mL, Polypropylene
Mfr # 537835-1000
Zoro # G4025034
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 20 mL
- Graduation Range 40 to 1000mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 537835-1000
- Zoro # G4025034
- Country of Origin United Kingdom
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 282 mm |
Labware Height - English | 11.1 in |
Height | 282mm |
Diameter | 80 mm |
Body Diameter - Metric | 80 mm |
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 40 mL, Body Diameter - Metric 80 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable 300-Memory All Function Digita (98766-09)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- DYNALON Graduated Cylinder, 100mL, PP, Natural, PK5 (537835-0100)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- DYNALON Graduated Cylinder, 4L, Polypropylene (537835-4000)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, 2mL Graduation (8ADT5)
- Dynalon Graduated Cylinders