Shop All Beakers & Pitchers
Dynalon
Graduated Beaker, 500mL, Pk10
Mfr # 522085-0500
Zoro # G4706825
product price: $63.25
/pk 10, $6.33/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 16.91 oz
- Color Translucent
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 522085-0500
- Zoro # G4706825
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Inside Dia. | 96mm |
Labware Inside Dia. - English | 3.8 in |
Labware Inside Dia. - Metric | 96 mm |
Labware Height - Metric | 101 mm |
Labware Height - English | 4 in |
Outside Dia. | 100mm |
Labware Outside Dia. - Metric | 100 mm |
Labware Outside Dia. - English | 3.9 in |
Height | 101mm |
Outside Diameter - Metric | 100 mm |
Overall Height - Metric | 101 mm |
Description
Square Ratio Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 100 mm, Overall Height - Metric 101 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Shatter Resistant, Square Ratio Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- GLOBE SCIENTIFIC Beaker, 500mL, PP (601806-1)
- Dynalon Labware