Shop All Beakers & Pitchers
Dynalon
Graduated Beaker, 100mL, Pk10
Mfr # 522085-0100
Zoro # G4726617
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 522085-0100
- Zoro # G4726617
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.4 in |
Outside Dia. | 62mm |
Height | 62mm |
Inside Dia. | 60mm |
Labware Inside Dia. - English | 2.3 in |
Labware Outside Dia. - Metric | 62 mm |
Labware Height - Metric | 62 mm |
Labware Inside Dia. - Metric | 60 mm |
Labware Height - English | 2.4 in |
Outside Diameter - Metric | 62 mm |
Overall Height - Metric | 62 mm |
Description
Square Ratio Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 62 mm, Overall Height - Metric 62 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Shatter Resistant, Square Ratio Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- KERSHAW Shuffle Diy (KER8720)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- Dynalon Beakers & Pitchers