Shop All Lab Adapters & Joints
Dynalon
Flow Indicator, PS, Transparent, PK5
Mfr # 227155
Zoro # G6735172
product price: $99.19
/pk 5, $19.84/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flow Indicator
- Manufacturers Warranty Length Replace Defective Parts
- Material of Construction Polystyrene
- Features It Allows an Immediate Visual Indication of Gas or Liquid Flow by Means of the Ball's Rotation, Speed of the Ball's Rotation is Dependent Upon the Flow of Velocity
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 227155
- Zoro # G6735172
- UPC # 094706716297
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
Overall Length | 101.6 mm |
Details
Item | Tubing Flow Indicator |
Type | Flow Indicator |
Material of Construction | Polystyrene |
Features | It Allows an Immediate Visual Indication of Gas or Liquid Flow by Means of the Ball's Rotation, Speed of the Ball's Rotation is Dependent Upon the Flow of Velocity |
Color | Clear |
Product Type | Flow Indicator |
Material | Polypropylene |
Autoclavable | No |
Description
Tubing Flow Indicator, Overall Length 101.6 mm, USP Specification Not Applicable, Product Type Flow Indicator, Type Flow Indicator, Material Polypropylene, Color Clear, Autoclavable No, Features It Allows an Immediate Visual Indication of Gas or Liquid Flow by Means of the Ball's Rotation, Speed of the Ball's Rotation is Dependent Upon the Flow of Velocity, Standards Not Applicable, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- CYTIVA WHATMAN Quantitative Fltr Papr, 4.7cm, PK100 (1441-047)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Connector, PP, White, PK100 (227255)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- Dynalon Labware