Shop All Lab Adapters & Joints
Dynalon
Flow Indicator, PS, Transparent, PK5
Mfr # 227145
Zoro # G6852212
product price: $204.99
/pk 5, $41.00/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flow Indicator
- Features The Clear Outer Case Allows for Unobstructed View of the Wheel Which Spins Freely with Flow
- Color Red
- Material of Construction Polystyrene
- Manufacturers Warranty Length Replace Defective Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 227145
- Zoro # G6852212
- UPC # 094706716280
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
Details
Item | Tubing Flow Indicator |
Type | Flow Indicator |
Features | The Clear Outer Case Allows for Unobstructed View of the Wheel Which Spins Freely with Flow |
Color | Red |
Material of Construction | Polystyrene |
Product Type | Flow Indicator |
Autoclavable | No |
Material | Polystyrene |
Description
Tubing Flow Indicator, USP Specification Not Applicable, Product Type Flow Indicator, Type Flow Indicator, Material Polystyrene, Color Red, Autoclavable No, Features The Clear Outer Case Allows for Unobstructed View of the Wheel Which Spins Freely with Flow, Standards Not Applicable, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- EXTECH Do Membrane Kit (DO603)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Connector, PP, White, PK100 (227235)
- Dynalon Labware