Shop All Bottles & Jars
Dynalon
ECNMY HDPE BTL LDPE LID 1000ML, PK24
Mfr # 606215-0032
Zoro # G4681862
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 7-1/8"
- Autoclavable No
- Standards FDA, RoHS
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 606215-0032
- Zoro # G4681862
- UPC # 094706708537
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7-1/8" |
Labware Height - Metric | 181 mm |
Screw Closure Size | 63mm |
Diameter | 3.7 in |
Labware Height - English | 7.12 in |
Mouth Size | Wide |
Body Diameter - Metric | 89 mm |
Overall Height - Metric | 181 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 89 mm, Bottle Type Economy, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 181 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Leakproof, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- DYNALON HDPE CYLNDRCL JAR W/CAP 120ML, PK10 (226415-0120)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- Dynalon Labware