Shop All Plastic Bags
Dynalon
Dynalon Bags, 1.5 mil, PK 100
Mfr # 626785-15
Zoro # G7599348
product price: $49.55
/pk 100, $0.50/ea
$49.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 626785-15
- Zoro # G7599348
- Country of Origin United States
- Category Plastic Bags
Details
Item | Dynalon Bags |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Dynalon bags,1.5 mil. ldpe,22 x,PK100, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (RC31P3)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- PARTNERS BRAND 6" x 9" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR060904)
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PARTNERS BRAND 14" x 16" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3991)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- PARTNERS BRAND 9" x 12" Gusseted Job Jackets, Black, PK 15 (JTH124)
- Dynalon Shipping & Packing Bags