Shop All Funnels & Accessories
Dynalon
Dynalon 35 mm Polypropylene Analy, PK100
Mfr # 241605
Zoro # G6189129
product price: $253.99
/pk 100, $2.54/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 241605
- Zoro # G6189129
- Country of Origin Italy
- Category Funnels & Accessories
Details
Item | Dynalon 35 mm polypropylene analy,PK100 |
Description
Dynalon 35 mm polypropylene analy,PK100, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Man, W, E1992, 96", Bk (714483)
- SPEC-D TUNING 11-16 FORD F250 PROJECTOR HEADLIGHTS, PK 2 (2LHP-F25011-SQ-RS)
- SKYJACKER 01-13 GM 3IN SWAYBAR END LINKS (C766SBL)
- MGP SET OF 4 CALIPER COVERS, ENGR FRONT AND REAR:OVAL LOGO/FORD, RED POWDER (10239SF16RD)
- AMFLO Funnel Tin Coated 32Oz (75-011)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- JUSTRITE Drum Funnel, Flammables (28681)
- ULTRATECH Ultra-Universal Funnel with Spout (0471)
- HOPKINS MFG. Giant Plastic Funnel (10705)
- PLEWS-EDELMANN Pews 48 oz. Plastic Funnel (75-064)
- Dynalon Funnels & Accessories