Shop All Bottles & Jars
Dynalon
Drying Rack, Steel, White, Angled, 32 Pegs
Mfr # 559165-0005
Zoro # G0226383
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic and Glass Labware
- Mounting Type Benchtop
- Height 15 3/4 in
- Number of Pegs 39
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 559165-0005
- Zoro # G0226383
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 15 3/4 in |
Width | 6 1/2 in |
Length | 15 9/16 in |
Peg Height | 24 Pegs x 80mm, 8 Pegs x 110mm |
Details
Item | Drying Rack |
For Use With | Plastic and Glass Labware |
Mounting Type | Benchtop |
Number of Pegs | 39 |
Material | Steel |
Autoclavable | No |
Color | White |
Peg Style | Angled |
Format | 6x4 |
Finish | Epoxy |
Description
Item Drying Rack, Mounting Type Benchtop, Number of Pegs 32, Peg Style Angled, Autoclavable No, Material Steel, Finish Epoxy, White, Height 15-3/4 In., Length 15-9/16 In., Width 6-1/2 In., Peg Height 8 Pegs x 110mm, 24 Pegs x 80mm, Format 6x4, For Use With Plastic and Glass Labware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml, 100 ct (530110)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- Dynalon Labware