Shop All Bottles & Jars
Dynalon
Dropper Bottle, 60mL/2 oz., Natural, PK12
Mfr # 605065-0020
Zoro # G4651193
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL/2 oz.
- Height 91mm
- Autoclavable No
- Standards FDA
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 605065-0020
- Zoro # G4651193
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 91mm |
Screw Closure Size | 18mm |
Diameter | 36 mm |
Labware Height - Metric | 91 mm |
Labware Height - English | 3.6 in |
Overall Height - Metric | 91 mm |
Body Diameter - Metric | 36 mm |
Mouth Size | Narrow |
Description
Dropper Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 36 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 91 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- WHEATON Sample Vial, 16mL, PK144 (224886)
- LAMOTTE KIT SOIL TEST MODEL EXPANDED METAL (5934-01)
- DYNALON Replacement Cap, PK12 (509-0018)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0001)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- Dynalon Bottles & Jars