Shop All Bottles & Jars
Dynalon
Dropper Bottle, 125mL/4 oz., Natural, PK12
Mfr # 605065-0040
Zoro # G7491321
product price: $53.49
/pk 12, $4.46/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 115mm
- Autoclavable No
- Standards FDA, RoHS
- Diameter 47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 605065-0040
- Zoro # G7491321
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 115mm |
Diameter | 47 mm |
Labware Height - English | 5.9 in |
Labware Height - Metric | 115 mm |
Screw Closure Size | 24mm |
Mouth Size | Narrow |
Overall Height - Metric | 115 mm |
Body Diameter - Metric | 47 mm |
Description
Dropper Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 47 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 115 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 mL, 3 Ft Handle (3KWF6)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- DYNALON HDPE CYLNDRCL JAR W/CAP 2000ML, PK10 (226415-2000)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- DYNALON Specimen Container, 2.45 L, White, PK25 (454465)
- DYNALON Wash Bottle, White, Non-Vented, 500mL, PK6 (506965-0003)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- LAB SAFETY SUPPLY Dropper Bottle, 2 oz., Round, PK12 (28CP29)
- Dynalon Labware