Shop All Bottles & Jars
Dynalon
Dispensing Bottle w/Flip Top, 60ML PK10
Mfr # 3UCJ8
Zoro # G4682431
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 97mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Body Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 3UCJ8
- Zoro # G4682431
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 97mm |
Labware Height - Metric | 97 mm |
Diameter | 39 mm |
Labware Height - English | 3.8 in |
Screw Closure Size | 22mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Overall Height - Metric | 97 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 97 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- REED INSTRUMENTS Conductivity Standard Solution, 1413uS (R1430)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- DYNALON Clear 500mL Wash Bottle, 5 Pack (506915-0006)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- MEGUIARS Dispenser Bottle 16 oz., D9916 (MEGD9916)
- Dynalon Bottles & Jars