Shop All Bottles & Jars
Dynalon
Dispensing Bottle w/Flip Top, 30ML PK10
Mfr # 3UCJ5
Zoro # G4697104
original price:
$35.97
5% off
new price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30ml
- Height 84mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Height - Metric 84 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 3UCJ5
- Zoro # G4697104
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 84mm |
Labware Height - Metric | 84 mm |
Diameter | 31 mm |
Screw Closure Size | 22mm |
Labware Height - English | 3.3 in |
Body Diameter - Metric | 31 mm |
Overall Height - Metric | 84 mm |
Mouth Size | Narrow |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 31 mm, Bottle Type Dropper, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- HYDRION Chlorine Test (Chlorstart)
- ALLPOINTS Strip, Quaternary Ammonia , 100Pk (1421363)
- DYNALON CONTNR SNAP-ON 5 DRAM PE, PK144 (426364-05)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON Wash Bottle, White, Non-Vented, 500mL, PK6 (506965-0003)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- DYNALON Translucent, Wash Bottle, 5 Pack (506915-0002)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- Dynalon Labware