Shop All Bottles & Jars
This Product is Discontinued
Dynalon
Dispensing Bottle w/Flip Top, 250ML PK10 (Discontinued)
Mfr # 3UCL5
Zoro # G3926711
This Product is Discontinued
Key Features
- Capacity 250ml
- Height 150mm
- Autoclavable No
- Special Features Flexible, Leakproof
- Labware Closure Color White Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 3UCL5
- Zoro # G3926711
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 150mm |
Labware Height - Metric | 150 mm |
Labware Height - English | 5.9 in |
Screw Closure Size | 28mm |
Diameter | 59 mm |
Mouth Size | Narrow |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 59 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material Plastic, Body Diameter - Metric 59 mm, Bottle Type Dropper, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 150 mm, Clarity Transparent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene, Special Features Flexible, Leakproof, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.