Shop All Bottles & Jars
Dynalon
Dispensing Bottle, 60mL, PK12
Mfr # 605085-02
Zoro # G4159382
product price: $23.25
/pk 12, $1.94/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 4.25"
- Autoclavable No
- Standards FDA, RoHS
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 605085-02
- Zoro # G4159382
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4.25" |
Labware Screw Closure Size | 18-415 mm |
Labware Height - Metric | 108 mm |
Screw Closure Size | 18-415 mm |
Diameter | 1.41 in |
Labware Height - English | 4.25 in |
Overall Height - Metric | 108 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 18 mm |
Body Diameter - Metric | 36 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 36 mm, Bottle Type Dropper, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 108 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 18-415 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1500ML, PK10 (226415-1500)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- DYNALON Drying Rack, Steel, White, Angled, 32 Pegs (559165-0005)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- JUSTRITE Replacement Tip, Tube and Cap Assembly (11440)
- Dynalon Bottles & Jars