Shop All Bottles & Jars
Dynalon
Dispensing Bottle, 120mL, PK12
Mfr # 605085-04
Zoro # G3907592
original price:
$28.18
12% off
new price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125ml
- Height 144mm
- Autoclavable No
- Standards FDA, RoHS
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 605085-04
- Zoro # G3907592
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 144mm |
Labware Screw Closure Size | 24-410 mm |
Labware Height - English | 5.67 in |
Labware Height - Metric | 144 mm |
Diameter | 47 mm |
Screw Closure Size | 24-410 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 144 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 47 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 47 mm, Bottle Type Dropper, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 144 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 24-410 mm, Closure Color Red, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Lower Spindle Rack (4595700)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- DYNALON ECNMY HDPE BTL LDPE LID 500ML, PK48 (606215-0016)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- DYNALON Blue, Wash Bottle Closure (WGZ234W)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Acetone, PK6 (F11646-2232)
- Dynalon Bottles & Jars