Shop All Lab Adapters & Joints
Dynalon
Disconnect, LDPE, Transparent, PK100
Mfr # 228765
Zoro # G6644321
original price:
$198.99
6% off
new price: $185.99
/pk 100, $1.86/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Disconnect
- Color Clear
- Manufacturers Warranty Length Replace Defective Parts
- Features Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters
- Material of Construction Low Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 228765
- Zoro # G6644321
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 10 mm to 12 mm |
Details
Item | Disconnect |
Type | Quick Disconnect |
Color | Clear |
Features | Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters |
Material of Construction | Low Density Polyethylene |
Product Type | Quick Disconnect |
Material | LDPE |
Autoclavable | No |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Description
Disconnect, USP Specification Not Applicable, Product Type Quick Disconnect, Type Quick Disconnect, Material LDPE, Color Clear, Autoclavable No, Features Plastic Tubing Disconnects Fit Tightly Together, Polyethylene Quick Disconnects are Useful for Joining Tubing of Glass, Rubber, or Plastic, Tapered to Accommodate a Range of Diameters, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 10 mm to 12 mm, Manufacturers Warranty Length Replace Defective Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-004)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- WATTS UV REPLACEMENT BULB (68108453)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Connector, PP, White, PK100 (227255)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- Dynalon Labware