Shop All Vials
Dynalon
Digital Melting Point Device, 120V
Mfr # DMP100
Zoro # G6911755
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Melting Point Tubes, 3 yr Warranty
- Overall Depth 8.7"
- Overall Height 6.7"
- Accuracy +/-1 Degrees C at 20 Degrees C; +/-2.5 Degrees C at 300 Degrees C
- Overall Width 6.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 8.7" |
Overall Height | 6.7" |
Overall Width | 6.3" |
Details
Item | Digital Melting Point Device |
Includes | (100) Melting Point Tubes, 3 yr Warranty |
Accuracy | +/-1 Degrees C at 20 Degrees C; +/-2.5 Degrees C at 300 Degrees C |
Material | Metal/Plastic |
Temp. Range | Ambient to 300 Degrees C |
Voltage | 120v |
Description
Digital Melting Point Device, Accuracy +/-1 Degrees C at 20 Degrees C; +/-2.5 Degrees C at 300 Degrees C, Overall Height 6.7 In., Overall Width 6.3 In., Overall Depth 8.7 In., Voltage 120V, Temp. Range Ambient to 300 Degrees C, Material Metal/Plastic, Includes (100) Melting Point Tubes, 3 yr. Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Tst Kit, Iodine Sanitizer, 1Drop-2ppm/10mL (TK6000-Z)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- SANITAIRE Sanitaire Red Shake-Out Bag (54582A4)
- DYNALON Vial Sample, 8mL, PK100 (226245-08)
- DYNALON Vial Sample, 10mL, PK100 (226245-10)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- DYNALON Vial Sample, 2.5mL, PK100 (226245-02)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- Dynalon Labware