Shop All Cuvettes
Dynalon
Cuvettes, visible range macro, PK500
Mfr # 302195-0002
Zoro # G4693875
product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Fill Volume 4.5 mL
- Depth 0.5 in
- Width 0.5 in
- Height 1.75 in
- Minimum Fill Volume 2.5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.5 in |
Width | 0.5 in |
Height | 1.75 in |
Overall Width - Metric | 12.5 mm |
Overall Height - Metric | 45 mm |
Path Length | 10 mm |
Maximum Bandwidth | 900 nm |
Minimum Bandwidth | 340 nm |
Overall Depth - Metric | 12.5 mm |
Details
Item | Cuvette, VIS |
Maximum Fill Volume | 4.5 mL |
Minimum Fill Volume | 2.5 mL |
Standards | FDA, REACH, RoHS |
Body Material | Polystyrene |
Basic Material | Plastic |
Description
Cuvette, VIS, Body Material Polystyrene, Maximum Fill Volume 4.5 mL, Minimum Fill Volume 2.5 mL, Maximum Bandwidth 900 nm, Minimum Bandwidth 340 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12.5 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12.5 mm, Standards FDA, REACH, RoHS, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- DYNALON Cuvette Caps, PK1000 (402364)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON Cuvette Stirrer, 120mmx3mm Dia., PK1000 (375985)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- Dynalon Cuvettes