Shop All Cuvettes
Dynalon
Cuvettes, UV-VIS range macro, PK500
Mfr # 759080D
Zoro # G4678703
product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Methacrylate
- Maximum Fill Volume 4.5 mL
- Width 0.5 in
- Minimum Fill Volume 2.5 mL
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.5 in |
Height | 1.75 in |
Depth | 0.5 in |
Overall Height - Metric | 45 mm |
Minimum Bandwidth | 300 nm |
Path Length | 10 mm |
Maximum Bandwidth | 900 nm |
Overall Width - Metric | 12.5 mm |
Overall Depth - Metric | 12.5 mm |
Details
Item | Cuvette, UV-VIS |
Material | Methacrylate |
Maximum Fill Volume | 4.5 mL |
Minimum Fill Volume | 2.5 mL |
Standards | FDA, REACH, RoHS |
Body Material | PMMA |
Basic Material | Plastic |
Description
Cuvette, UV-VIS, Body Material PMMA, Maximum Fill Volume 4.5 mL, Minimum Fill Volume 2.5 mL, Maximum Bandwidth 900 nm, Minimum Bandwidth 300 nm, Path Length 10 mm, Basic Material Plastic, Overall Depth - Metric 12.5 mm, Overall Height - Metric 45 mm, Overall Width - Metric 12.5 mm, Standards FDA, REACH, RoHS, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- DYNALON UV-VIS Macro Cuvettes, PK500 (202285)
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- DYNALON Cuvette Caps, PK1000 (402364)
- DYNALON Cuvette Stirrer, 120mmx3mm Dia., PK1000 (375985)
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- Dynalon Labware